This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1RR45A
- Zoro #
- G8411608
- UPC #
- 754473493912
- Country of Origin
- Mexico
- Item
- Restroom Sign
- Legend
- Restrooms
- Sign Material
- Acrylic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- Yes
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Sign Legend Color
- White
- ANSI Compliant
- Yes
- Includes
- Wall-Mount Package
- Header
- No Header
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Printed Language
- English
- Sign Background Color
- Black
- Sign Legend Text Color
- White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.