Shop BRADY
See all product information
Create Account
Men, 8" W x 8" H, Square, Silk Screen, L0ME02A
- Mfr # L0ME02A
- Zoro # G8620129
product price:Â
$
32.39
/ea
Key Features
Legend
Men
Sign Material
Silk Screen
Height
8"
Width
8"
Size
8 in x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0ME02A
- Zoro #
- G8620129
- UPC #
- 754473454685
- Country of Origin
- United States
Dimensions
- Height
- 8"
- Width
- 8"
- Size
- 8 in x 8 in
Details
- Item
- Restroom Sign
- Legend
- Men
- Sign Material
- Silk Screen
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- Yes
- Sign Shape
- Square
- Glow-in-the-Dark
- No
- Sign Background Color
- White
- Header
- No Header
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- Printed Language
- English
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Blue
- Sign Legend Text Color
- Blue
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Silk Screen, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men, Printed Language English, Sign Shape Square