
No Public Restrooms, 10" W x 3-1/2" H, Rectangle, Polyester, 124639
Mfr # 124639
Zoro # G8410241
product price:Â $9.19
/eaKey Features
Legend
No Public Restrooms
Sign Material
Polyester
Height
3-1/2"
Width
10"
Thickness
0.010"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124639
Zoro #
G8410241
UPC #
754473810849
Country of Origin
United States
Dimensions
Height
3-1/2"
Width
10"
Thickness
0.010"
Details
Item
Restroom Sign
Legend
No Public Restrooms
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Public Restrooms, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.