
Emergency, First Aid Station Keep Area Clear, 14" W x 10" H, Rectangle, Plastic, 132224
Mfr # 132224
Zoro # G8614991
product price:Â $14.99
/eaKey Features
Legend
First Aid Station Keep Area Clear
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
132224
Zoro #
G8614991
UPC #
754473834425
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Safety Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
Header Background Color
Green
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
Safety Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend First Aid Station Keep Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.