
High Visibility Safety Sign, Plastic, Rectangle, English
Mfr # 139786
Zoro # G8418888
product price:Â $27.99
/eaKey Features
Header
No Header
Legend
S.D.S. Info
Width
14 1/2 in
Height
8 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
139786
Zoro #
G8418888
UPC #
754473930998
Country of Origin
Mexico
Dimensions
Width
14 1/2 in
Height
8 in
Thickness
0.100 in
Details
Item
High Visibility Safety Sign
Header
No Header
Legend
S.D.S. Info
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Red
Description
High Visibility Safety Sign, Sign Subject Matter SDS or Right to Know, Height 8 in, Width 14 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend S.D.S. Info, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.