Shop BRADY
See all product information
Create Account
Red Tag Area, All Items Must Be Tagged, 14" W x 10" H, Rectangle, Plastic, 122294
Mfr # 122294
Zoro # G8612760
product price:Â $13.99
/eaKey Features
Legend
All Items Must Be Tagged
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122294
Zoro #
G8612760
UPC #
754473712419
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
All Items Must Be Tagged
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header
Red Tag Area
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Red Tag Area, Legend All Items Must Be Tagged, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.