Shop BRADY

Sleeve Label, White, Polyolefin

  • Mfr # M4C-250-342
  • Zoro # G209440000

product price: 
$
79.69
/ea

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4C-250-342
Zoro #
G209440000
UPC #
888434591437
Country of Origin
Mexico
Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Shrink Ratio
3:1
Standards
Compliant with Directive 2011/65/EU and 2015/863
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53, M511
Double-Sided Printable
No
Recommended Ribbon
R4300
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
For Print Method
Thermal Transfer
Maximum Wire Gauge
8 AWG
Material Properties
Flame Retardant, Heat Shrinkable
Minimum Wire Gauge
16 AWG
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Material Series
B-342
Ribbon Color
Black
Product Type
Sleeve Label
Label Media Format
Precut Roll Cartridge
Indoor/Outdoor Usage
Indoor/Outdoor

Dimensions

Roll Length
7 ft
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in
Core Diameter
1/4 in
Label Height
7/16 in

Description

Sleeve Label, Adhesive Properties Non-Adhesive, Material Properties Flame Retardant, Heat Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width Not Applicable, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, M511, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4300, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.