Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Orange, 1 3/4" W
Mfr # M6-375-175-342-OR
Zoro # G308434818
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Label Media Format Die-cut
- Minimum Wire Diameter 0.13 in
Product Information
- Brand Brady
- MFR # M6-375-175-342-OR
- Zoro # G308434818
- UPC # 888434595695
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 1 3/4 in |
Label Height | 41/64 in |
Label Width | 1 3/4 in |
For Wire Diameter | 0.125 in to 0.32 in |
Details
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, 1, Hinged (A16N12BLP)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Black (HS359-S250-BLACK)
- Brady Heat Shrink Tubing