Shop BRADY

SleeveLabel, White, Polyolefin, 1/2inW

  • Mfr # BM-375-1-342-2

  • Zoro # G208434505


product price:  $1,012.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White ( Matte )
Shrink Ratio
3:1
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-375-1-342-2
Zoro #
G208434505
UPC #
888434603253
Country of Origin
United States

Dimensions

Label Width
1/2 in
Maximum Wire Diameter
0.32 in
Label Height
21/32 in
Minimum Wire Diameter
0.13 in
Roll Width
1/2 in

Details

Item
Sleeve Label
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White ( Matte )
Shrink Ratio
3:1
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
2
For Print Method
Thermal Transfer
Adhesive Properties
Non-Adhesive
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Recommended Ribbon
M61-R6610, M7-R6600
Application
Electrical Labeling, Wire and Cable Labeling
Label Attachment Style
Heat Shrink
Labels per Roll
2,000
Adhesive
Non-Adhesive
Label Material
Polyolefin
Indoor/Outdoor Usage
Indoor/Outdoor
Double-Sided Printable
No
Preprinted Text
No Legend
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Color
White
Label Media Format
Precut Roll
Product Type
Sleeve Label
Minimum Wire Gauge
12 AWG
Label Finish
Matte
Material Series
B-342
Maximum Wire Gauge
4 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Number of Labels Included
2,000
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1/2 in, Number of Labels Included 2,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.