Shop BRADY

SleeveLabel, White, Polyolefin, 7/8inW

  • Mfr # BM-187-175-342-2

  • Zoro # G608434549


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Label Material
Polyolefin
Material Series
B-342
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-187-175-342-2
Zoro #
G608434549
UPC #
888434602959
Country of Origin
United States

Dimensions

Roll Width
7/8 in
Maximum Wire Diameter
0.15 in
Label Width
7/8 in
Label Height
11/32 in
Minimum Wire Diameter
0.06 in

Details

Item
Sleeve Label
Color
White ( Matte )
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Label Material
Polyolefin
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Preprinted Images
None
Label Color
White
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Adhesive Properties
Non-Adhesive
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Preprinted Text
No Legend
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Material Properties
Flame-retardant, Heat-shrinkable
Labels per Row
2
Label Finish
Matte
Product Type
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
For Print Method
Thermal Transfer
Labels per Roll
2,000
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
M61-R6610, M7-R6600
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Maximum Wire Gauge
10 AWG
Label Attachment Style
Heat Shrink
Ribbon Color
Black
Number of Labels Included
2,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 7/8 in, Number of Labels Included 2,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.