Notice, Designated Smoking Area, 10 in x 14 in, Rectangle, Polyester, 132010
Mfr # 132010
Zoro # G7372957
product price:Â $23.99
/eaKey Features
Legend
Designated Smoking Area
Sign Material
Polyester
Height
10 in
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
132010
Zoro #
G7372957
UPC #
754473829957
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.010 in
Details
Item
Smoking Area Sign
Legend
Designated Smoking Area
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Notice
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Background Color
White
Sign Legend Text Color
Black
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.