This item is Discontinued.

Brady Tamper Evident Label, Black on White, Labels/Roll: 360 M-17-351

This item is Discontinued.

Brady

Tamper Evident Label, Black on White, Labels/Roll: 360 (Discontinued)

Mfr # M-17-351
Zoro # G5668722
UPC # 754473083113
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-17-351
Zoro #
G5668722
UPC #
754473083113
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
1"
Length
1.1677"
Label Width
1/2 in
Label Thickness
0.003 in
Label Size (HxW) - Indicating Labels
1 in x 1/2 in
Label Height
1 in

Details

Item
Tamper Evident Label
Application
Product ID
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
360
Material
Tamper-Evident Polyester, B-351
Tape Format
Die Cut - Tag
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Legend
No Legend
Includes
360 Labels Per Roll
Background Color
White
Temp. Range
-40 Degrees to 176 Degrees F
For Use With
Mfr. No. BMP51, BMP53 Label Makers
Color
Black on White
Label Type
Tamper-Resistant
Ribbon Formulation
Resin
Label & Ribbon Color - Indicating Labels
Black on White
Maximum Service Temperature
176 Degrees F
Ribbon Color
Black
Print Technology
Thermal-Transfer
Secondary Label Included
No
Product Type
Combined Label and Ribbon Cartridge
For Print Method
Thermal Transfer
Adhesive Strength - Indicating Labels
Permanent
Minimum Service Temperature
-40 Degrees F
Material Series
B-351
Material Properties
Halogen-Free
Preprinted Text
No Legend
Material Properties - Indicating Labels
Halogen Free
Number of Labels Included
360
Label Shape
Rectangle
Ribbon Series
R6000
Labels per Row
1
Material - Indicating Labels
Vinyl with Permanent Acrylic Adhesive
Compatible Mfr Part Number
R6000
Label Color & Finish - Indicating Labels
White ( Matte )
Indicating Properties
Tamper Indicating Destructible upon Removal
Adhesive Material
Acrylic
Labels per Roll - Indicating Label Printer Labels
360

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 1/2 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-351, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 360, Preprinted Text No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.