Shop BRADY

Label Tape Cartridge, Blue, Labels/Roll: Continuous

  • Mfr # 13602

  • Zoro # G6044394


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Labels, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Label Color
Blue
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13602
Zoro #
G6044394
UPC #
754473136024
Country of Origin
Mexico

Dimensions

Width
6 in
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Arc Flash Labels, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Label Color
Blue
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Standards
ASTM D 2979, ASTM D 523, PSTC-101, PSTC-33, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Tape Format
Continuous Roll
Background Color
Blue
Metal Detectable
No
Label Type
Indoor/Outdoor
For Use With
BBP(R)85 Industrial Sign and Label Printer, PowerMark(R) Industrial Sign and Label Printer
Temp. Range
-40 Degrees to 180 Degrees F
Tape Material
Vinyl
Color
Blue
Material
Vinyl
Maximum Service Temperature
180 Degrees F
Recommended Ribbon
13512
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Material Series
B-595
Adhesive Material
Acrylic
Compatible Mfr Part Number
13513
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV91, Compatible Mfr Part Number 13513, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.