Label Tape Cartridge, Gold, Labels/Roll: Continuous

  • Mfr # 115757

  • Zoro # G5613571


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
Gold
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115757
Zoro #
G5613571
UPC #
754473985615
Country of Origin
Mexico

Dimensions

Width
1-1/8"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
Gold
Printer Series Compatibility
MiniMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Tape Format
Continuous Roll
Color
Gold
Tape Material
Vinyl Film
Label Type
Indoor/Outdoor
Standards
ASTM D 2979, ASTM D 523, PSTC-101, PSTC-33, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
For Use With
MiniMark(TM) Printer
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Gold
Metal Detectable
No
Material
B-595 Indoor/Outdoor Vinyl Tape
Compatible Mfr Part Number
103025
Adhesive Material
Acrylic
Material Series
B-595
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
103025
Maximum Service Temperature
180 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Gold, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.