Shop BRADY
See all product information
Create Account
Label Tape Cartridge, Purple, Labels/Roll: Continuous
Mfr # 13618
Zoro # G5467944
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor/Outdoor
Label Color
Purple
Printer Series Compatibility
PowerMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13618
- Zoro #
- G5467944
- UPC #
- 754473136185
- Country of Origin
- Mexico
Dimensions
- Width
- 10 in
- Roll Length
- 50 ft
- Length
- 50 ft.
- Label Thickness
- 0.004 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.