Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # 113110

  • Zoro # G0158435


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113110
Zoro #
G0158435
UPC #
754473997779
Country of Origin
Mexico

Dimensions

Width
3 in
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.004 in

Details

Item
Label Tape Cartridge
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Color
White
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Tape Material
Vinyl Film
For Use With
Brady Globalmark2(TM)
Metal Detectable
No
Background Color
White
Material
Vinyl
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Series
B-595
Recommended Ribbon
76739
Compatible Mfr Part Number
76739
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.