Shop BRADY

Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # 13577

  • Zoro # G5423144


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
White
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13577
Zoro #
G5423144
UPC #
754473135775
Country of Origin
Mexico

Dimensions

Width
10 in
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
White
Printer Series Compatibility
PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
For Use With
Brady Powermark(R)
Tape Format
Continuous Roll
Label Type
Outdoor
Color
White
Tape Material
Polyester
Background Color
White
Temp. Range
-40 Degrees to 212 Degrees F
Metal Detectable
No
Standards
ASTM D 2979
Material
Polyester
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
13510, 13520, 13530
Maximum Service Temperature
212 Degrees F
Material Series
B-569
Recommended Ribbon
13510
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Material Properties
Self-Extinguishing
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, 5RV98, 5RW09, Compatible Mfr Part Number 13510, 13520, 13530, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 10 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.