Shop BRADY

Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Mfr # 76701

  • Zoro # G0158033


product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
76701
Zoro #
G0158033
UPC #
754473767013
Country of Origin
Mexico

Dimensions

Width
4 in
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.005 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Yellow
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Removeable and Repositionable Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
For Use With
Brady Globalmark2(TM)
Tape Format
Continuous Roll
Metal Detectable
No
Background Color
Yellow
Tape Material
Vinyl
Color
Yellow
Label Type
Indoor
Temp. Range
-40 Degrees to 180 Degrees F
Material
Vinyl
Standards
PSTC 33, U.S. Federal Test Method Std. No. 191A
Recommended Ribbon
76739
Maximum Service Temperature
180 Degrees F
Material Series
B-581
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.