Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Mfr # 13566

  • Zoro # G5422593


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Outdoor
Label Color
Yellow
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13566
Zoro #
G5422593
UPC #
754473135669
Country of Origin
Mexico

Dimensions

Width
4"
Roll Length
50 ft
Length
50 ft.
Label Thickness
0.003 in

Details

Item
Label Tape Cartridge
Application
Outdoor
Label Color
Yellow
Printer Series Compatibility
BBP85, PowerMark Industrial
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Label Type
Outdoor
Metal Detectable
No
For Use With
BBP(R)85 Industrial Sign and Label Printer, PowerMark(R) Industrial Sign and Label Printer
Tape Material
Polyester
Tape Format
Continuous Roll
Color
Yellow
Background Color
Yellow
Temp. Range
-40 Degrees to 212 Degrees F
Material
Polyester
Standards
ASTM D 2979
Maximum Service Temperature
212 Degrees F
Compatible Mfr Part Number
13510
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Recommended Ribbon
13510
Minimum Service Temperature
-40 Degrees F
Material Series
B-569
Material Properties
Self-Extinguishing
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.