This item is Discontinued.

Brady Thermal Transfer Label, White, Labels/Roll: 360 M-112-492

This item is Discontinued.

Brady

Thermal Transfer Label, White, Labels/Roll: 360 (Discontinued)

Mfr # M-112-492
Zoro # G7065615
UPC # 754473914783
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-112-492
Zoro #
G7065615
UPC #
754473914783
Country of Origin
Mexico

Dimensions

Width
1-1/4"
Height
3/8"
Length
1-1/2"
Label Thickness
0.003 in
Vial/Tube Size
0.5 to 0.7 mL
Label Width
1 1/4 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 1 1/4 in
Label Height
3/8 in

Details

Item
Thermal Transfer Label
Application
Cold Temperature Resistant
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
360
Label Type
Permanent Adhesive
Tape Material
Polyester
Temp. Range
-320.8 Degrees to 266 Degrees F
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Material
Polyester
Color
White
Printer Series Compatability
BMP51/53
Background Color
White
Tape Format
Die Cut - Tag
Standards
ASTM D 1000
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Ribbon Color
Black
Product Type
Combined Label and Ribbon Cartridge
Minimum Service Temperature
-320 Degrees F
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
R6400
Ribbon Formulation
Resin
For Print Method
Thermal Transfer
Color - Laboratory Tube & Vial Labels
Black on White
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Number of Labels Included
360
Material Properties
Cryogenic
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Ribbon Series
R6400
Labels per Row
1
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Adhesive Material
Acrylic
Material Series
B-492
Number of Labels
360

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 0.7 mL, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.