This item is Discontinued.

Brady Thermal Transfer Printer Labels, White THT-47-727-10

This item is Discontinued.

Brady

Thermal Transfer Printer Labels, White (Discontinued)

Mfr # THT-47-727-10
Zoro # G5836451
UPC # 754473847456
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THT-47-727-10
Zoro #
G5836451
UPC #
754473847456
Country of Origin
United States

Dimensions

Width
21/32 in
Length
13/64 in
Height
13/64 in
Label Thickness
0.0044 in
Label Height
13/64 in
Label Width
21/32 in
Core Diameter
3 in

Details

Item
Pre-Cut Label Stock Roll
Material
B-727 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Background Color
White
Tape Format
Die Cut - Tag
Adhesive
Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Temp. Range
-94 Degrees to 212 Degrees F
Labels per Roll
10,000
Recommended Ribbon
IP-R6006, R6006
Inkjet Printable
No
Maximum Service Temperature
572 Degrees F
Label Material
Polyimide
Compatible Mfr Part Number
IP-R6006, R6006
Label Color
White
Material Series
B-727
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Labels per Row
1
Label Finish
Gloss
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-94 Degrees F
Adhesive Properties
Permanent Adhesive
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Product Type
Pre-Cut Label Stock Roll
For Print Method
Thermal Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.