This item is Discontinued.
This item is Discontinued.
Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Silver (Discontinued)
Mfr #
R4502-SV
Zoro #
G7110616
UPC # 662820557388
Country of Origin United States
Category Label Maker Ribbons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4502-SV
- Zoro #
- G7110616
- UPC #
- 662820557388
- Country of Origin
- United States
- Color
- Silver
- Printer Series Compatibility
- BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Item
- Thermal Transfer Printer Ribbon
- Ink Color
- Silver
- For Use With
- Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards
- RoHS Compliant
- Resistance Properties
- Chemical-Resistant, Smear-Resistant
- Ribbon Formulation
- Wax/Resin
- Compatible Mfr Part Number
- BBP72-34L, BBP81
- Ribbon Format
- Open Core
- Product Type
- Single-Color Printer Ribbon
- Ribbon Series
- R4500
- Ribbon Color
- Silver
Dimensions
- Length
- 984 ft.
- Width
- 3-17/64"
- Ribbon Length
- 984 ft
- Ribbon Width
- 3 1/4 in
- Core Diameter
- 1 in
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Silver, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.