Shop BRADY
See all product information
Create Account
Single-ColorPrinterRibbon, Black, 984ftL
- Mfr # R4902
- Zoro # G5653112
product price:Â
$
92.19
/ea
Key Features
Color
Black
Width
2 23/64 in
Length
984 ft
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4902
- Zoro #
- G5653112
- UPC #
- 662820352693
- Country of Origin
- Japan
- Item
- Single-Color Printer Ribbon
- Color
- Black
- Printer Series Compatibility
- BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With
- Ink Color
- Black
- Standards
- RoHS Compliant
- Ribbon Formulation
- Resin
- Resistance Properties
- High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
- Compatible Mfr Part Number
- BBP72-34L, BBP81
- Ribbon Series
- R4900
- Product Type
- Single-Color Printer Ribbon
- Ribbon Color
- Black
- Ribbon Format
- Open Core
Dimensions
- Width
- 2 23/64 in
- Length
- 984 ft
- Ribbon Length
- 984 ft
- Core Diameter
- 1 in
- Ribbon Width
- 2 3/8 in
Description
Single-Color Printer Ribbon, Replacement Cartridge Grainger Item Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.