This item is Discontinued.
This item is Discontinued.
Thermal Transfer Printer Ribbon, 5-1/8" W, 984 ft. L, Black (Discontinued)
Mfr #
R6104
Zoro #
G6630592
UPC # 662820352839
Country of Origin United States
Category Label Maker Ribbons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6104
- Zoro #
- G6630592
- UPC #
- 662820352839
- Country of Origin
- United States
- Color
- Black
- Printer Series Compatibility
- BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Item
- Thermal Transfer Printer Ribbon
- Ink Color
- Black
- For Use With
- Brady 360X-Plus II, Thermal Transfer Printers
- Standards
- RoHS Compliance
- Resistance Properties
- Scratch-Resistant, Smear-Resistant
- Ribbon Formulation
- Wax/Resin
- Ribbon Series
- R6100
- Ribbon Color
- Black
- Compatible Mfr Part Number
- BBP72-34L, BBP81
- Ribbon Format
- Open Core
- Product Type
- Single-Color Printer Ribbon
Dimensions
- Width
- 5-1/8"
- Length
- 984 ft.
- Ribbon Length
- 984 ft
- Size (WxL) - Label Printer Ribbons
- 5 1/8 in x 984 ft
- Core Diameter
- 1 in
- Ribbon Width
- 5 1/8 in
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 5 1/8 in, Ribbon Series R6100, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.