Caution, No Playing Or Climbing On Or Around Gate., 24 in x 36 in, Aluminum, 124271
Mfr # 124271
Zoro # G7404752
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Legend
No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates
Sign Material
Aluminum
Height
24"
Width
36"
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
124271
Zoro #
G7404752
UPC #
754473805012
Country of Origin
United States
Dimensions
Height
24"
Width
36"
Thickness
0.035"
Details
Item
Traffic Control Sign
Legend
No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Control Sign, Sign Subject Matter Facility, Height 24 In., Width 36 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.