Shop BRADY

Stop, Stop Proceed Slowly, 18 in x 12 in, Rectangle, Polyester, 124430

  • Mfr # 124430

  • Zoro # G7406003


product price:  $23.59
/ea

Key Features

Legend
Stop Proceed Slowly
Sign Material
Polyester
Height
18"
Width
12"
Thickness
0.010"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124430
Zoro #
G7406003
UPC #
754473806651
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.010"

Details

Item
Traffic Sign
Legend
Stop Proceed Slowly
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Symbol
Stop
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Background Color
Red
Header Background Color
Red, White
Header
Stop
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 12 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Stop, Legend Stop Proceed Slowly, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.