Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 94180
Mfr # 94180
Zoro # G7403048
product price:Â $66.85
/eaKey Features
Header
No Header
Legend
Enter Here
Width
18 in
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94180
Zoro #
G7403048
UPC #
754473941802
Country of Origin
Mexico
Dimensions
Width
18 in
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Enter Here
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Symbol
None
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
ANSI Compliant
No
Sign Legend Color
Black
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.