This item is Discontinued.

Brady Tube Label, Black on White, Labels/Roll: 100 M-78-492

This item is Discontinued.

Brady

Tube Label, Black on White, Labels/Roll: 100 (Discontinued)

Mfr # M-78-492
Zoro # G5732203
UPC # 754473142094
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-78-492
Zoro #
G5732203
UPC #
754473142094
Country of Origin
Mexico

Dimensions

Width
1-9/10"
Height
1"
Vial/Tube Size
12.0 to 24.0 mL
Label Thickness
0.003 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1 29/32 in x 1 in
Label Width
1 in
Label Height
1 29/32 in

Details

Item
Tube Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP50
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Legend
Blank
Temp. Range
-320 Degrees to 266 Degrees F
Material
Self Laminating Polyester
For Use With
BMP50 Series Printers
Metal Detectable
No
Color
Black on White
Standards
ASTM D 1000
Includes
100 Labels Per Roll
Label Type
Ultra Thin
Product Type
Combined Label and Ribbon Cartridge
Color - Laboratory Tube & Vial Labels
Black on White
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Adhesive Material
Acrylic
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Material Series
B-492
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Compatible Mfr Part Number
R6400
Ribbon Series
R6400
Ribbon Color
Black
Number of Labels Included
100
Material Properties
Cryogenic
Label Shape
Rectangle
Print Technology
Thermal-Transfer
Ribbon Formulation
Resin
Number of Labels
100

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 12.0 to 24.0 mL, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & reviews