Shop BRADY
See all product information
Create Account
DOT Container Placard, Explosives 1.1 E 1, B-946 Pressure Sensitive Vinyl, 10-3/4" W x 10-3/4" H
Mfr # 63304
Zoro # G2536628
product price:Â $13.39
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
B-946 Pressure Sensitive Vinyl
Legend/Background Color
White/blue
Legend
Explosive 1.1E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63304
- Zoro #
- G2536628
- UPC #
- 754473633042
- Country of Origin
- United States
Dimensions
- Width
- 10-3/4"
- Height
- 10-3/4"
- Label Width
- 10 3/4 in
- Label Height
- 10 3/4 in
Details
- Item
- DOT Container Placard
- Material
- B-946 Pressure Sensitive Vinyl
- Legend/Background Color
- White/blue
- Legend
- Explosive 1.1E
- Class
- 1.1E
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Message
- Explosives 1.1 E 1
- Hazard Class
- Class 1 (Explosives)
- DOT/UN Product Form
- Placard
- Container Label/Placard Type
- Hazardous Class
- Language
- English
- Product Type
- DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.1 E 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.