Shop BRADY
See all product information
Create Account
DOT Container Placard, Explosives 1.3 H 1, B-101 Polycoated Tagstock, 10-3/4" W x 10-3/4" H
Mfr # 63392
Zoro # G2536241
product price:Â $3.99
/ea
Sold in multiples of 3 for $11.97
Key Features
Width
10-3/4"
Height
10-3/4"
Material
B-101 Polycoated Tagstock
Legend/Background Color
Black/Orange
Legend
Explosive 1.3H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63392
Zoro #
G2536241
UPC #
754473633929
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
B-101 Polycoated Tagstock
Legend/Background Color
Black/Orange
Legend
Explosive 1.3H
Class
1.3H
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Message
Explosives 1.3 H 1
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 1 (Explosives)
Language
English
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.3 H 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-101 Polycoated Tagstock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.