Warning, Do Not Dump Chemicals Solvents Or Oils Down Drains, 14" W x 10" H, Fiberglass, 69573
Mfr # 69573
Zoro # G8629947
product price:Â $34.99
/eaKey Features
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69573
Zoro #
G8629947
UPC #
754473695736
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Warning Sign
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Background Color
Orange
Legend Style
Text
OSHA Compliant
Yes
Header
warning
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.