Shop BRADY
See all product information
Create Account
Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60184
Mfr # 60184
Zoro # G5606641
product price:Â
$
78.29
/pk of 10, $7.83/ea
Key Features
Header
No Header
Material
Vinyl
Width
1/2 in
Height
1/2 in
Standards
UNSPSC 55121606
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60184
- Zoro #
- G5606641
- UPC #
- 754473601843
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
- Height
- 1/2 in
- Thickness
- 0.004 in
Description
Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.