This item is Discontinued.

Brady Warning No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 145162 145162

This item is Discontinued.

Brady

Warning No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 145162 (Discontinued)

Mfr # 145162
Zoro # G7373359
UPC # 754473144999
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145162
Zoro #
G7373359
UPC #
754473144999
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Warning No Smoking Sign
Header
warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Black
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Sign Legend Text Color
Black, Red

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Lead Work Area. Poison. No Smoking Or Eating., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.