Shop BRADY
See all product information
Create Account
Warning Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 129316
Zoro # G8468667
product price:Â $13.99
/eaKey Features
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
129316
Zoro #
G8468667
UPC #
754473783860
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
Warning Sign
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black, Orange
Double-Sided
No
Sign Legend Text Color
Black, Orange
Description
Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Excessive Radio Frequency Fields Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.