Shop BRADY
See all product information
Create Account
Warning Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 129002
Zoro # G8626803
product price:Â
$
9.19
/ea
Key Features
Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129002
- Zoro #
- G8626803
- UPC #
- 754473779160
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.010 in
Details
- Item
- Warning Sign
- Header
- Warning
- Legend
- Noise Area May Cause Hearing Loss Use Proper Ear Protection
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Header Background Color
- Red
- Double-Sided
- No
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Style
- Text
- Sign Legend Text Color
- Black
Description
Warning Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.