Shop BRADY

White Polyester Wire Marker, THT-17-423-1.5-SC

  • Mfr # THT-17-423-1.5-SC

  • Zoro # G6655661


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, THT
Color
White
Material
Polyester
Label Type
Permanent
Label Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THT-17-423-1.5-SC
Zoro #
G6655661
UPC #
662820920854
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1 in
Core Diameter
1 in
Label Thickness
0.003 in
Roll Length
1 in

Details

Item
Pre-Cut Label Stock Roll
Printer Series Compatibility
BBP11, BBP12, THT
Color
White
Material
Polyester
Label Type
Permanent
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 Part 815), UL Recognized
Application
Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification
Labels per Roll
1,500
Adhesive
Adhesive
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included
Product Type
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Material Series
B-423
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
R6013
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Compatible Mfr Part Number
R6013
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Label Finish
Gloss
Label Shape
Rectangle
Inkjet Printable
No
Label Color
White
Labels per Row
1
Maximum Service Temperature
230 Degrees F
Material Properties
Autoclavable, Halogen-Free

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423, Recommended Ribbon R6013

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.