Shop BRADY

White Polypropylene Wire Marker, THT-55-449-1

  • Mfr # THT-55-449-1

  • Zoro # G7063165


product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Color
White
Material
polypropylene
Label Type
Removable
Label Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THT-55-449-1
Zoro #
G7063165
UPC #
662820671145
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
2 in
Core Diameter
3 in
Label Thickness
0.0044 in
Roll Length
2 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Color
White
Material
polypropylene
Label Type
Removable
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Application
Asset Management/Tracking Identification, Barcode Labeling, Component Labeling, General Labeling/Identification
Labels per Roll
1,000
Adhesive
Adhesive
Label Material
Polypropylene
Label Shape
Rectangle
Recommended Ribbon
IP-R4307, R4307
Label Media Format
Precut Roll
Label Finish
Matte
Maximum Service Temperature
194 Degrees F
Material Series
B-449
Adhesive Material
Acrylic
Secondary Label Included
Secondary Label Not Included
Adhesive Properties
Removable Adhesive
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll
Label Color
White
Inkjet Printable
No
Compatible Mfr Part Number
IP-R4307, R4307
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polypropylene, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-449, Recommended Ribbon IP-R4307, R4307

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.