Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3

  • Mfr # PWM-LC-3
  • Zoro # G2117516
product price: 
$
40.55
/ea

Key Features

Legend
Assorted Load Center and Residential Legends
Color
Black on White
Markers per Card
5 Cards Each of 2 Legends
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWM-LC-3
Zoro #
G2117516
UPC #
662820312499
Country of Origin
United States

Dimensions

Label Width
1.55 in
Label Height
1.56 in
Label Thickness
0.009 in

Details

Item
Wire Marker Page
Legend
Assorted Load Center and Residential Legends
Color
Black on White
Markers per Card
5 Cards Each of 2 Legends
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
Label Type
Preprinted
Background Color
White
Marker Attachment Style
Repositional Self-Adhesive
Standards
ASTM D 1000; ASTM D 2979
Legend Color
Black
Label Material
Vinyl Cloth
No. of Labels
450
Compatible With
Cables, Wires
Shape
Rectangle
Permanence
Removable
Label Attachment Style
Repositional Self-Adhesive
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Maximum Operating Temperature
176 Degrees F
Labels per Card
45

Description

Wire Marker Book, Preprinted, Legend Assorted Load Center and Residential Legends, Color Black on White, Markers per Card 5 Cards Each of 2 Legends, Material Vinyl Cloth, Temp. Range -40 Degrees F to 176 Degrees F, Label Width 1.55 in, Label Height 1.56 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 450, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Rolls per Legend Not Applicable, Standards ASTM D 1000; ASTM D 2979

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.