Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3

  • Mfr # PWM-PK-3
  • Zoro # G0274084
product price: 
$
45.15
/ea

Key Features

Legend
1 to 45
Color
Black on White
Markers per Card
10
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWM-PK-3
Zoro #
G0274084
UPC #
662820312031
Country of Origin
United States

Dimensions

Label Width
0.22 in
Label Height
1.56 in
Label Thickness
0.009 in

Details

Item
Wire Marker Book
Legend
1 to 45
Color
Black on White
Markers per Card
10
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
Label Type
Preprinted
Background Color
White
Marker Attachment Style
Repositional Self-Adhesive
Label Material
Vinyl Cloth
No. of Labels
450
Legend Color
Black
Standards
ASTM D 1000; ASTM D 2979
Permanence
Removable
Labels per Card
45
Label Attachment Style
Repositional Self-Adhesive
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Minimum Operating Temperature
-40 Degrees F
Compatible With
Cables, Wires
Maximum Operating Temperature
176 Degrees F
Includes
(10) Markers Each 1-45
Shape
Rectangle
RoHS Compliant
Yes

Description

Wire Marker Book, Preprinted, Legend 1 to 45, Color Black on White, Markers per Card 10, Material Vinyl Cloth, Temp. Range -40 Degrees F to 176 Degrees F, Label Width 0.22 in, Label Height 1.56 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 450, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Rolls per Legend Not Applicable, Standards ASTM D 1000; ASTM D 2979

Ratings & reviews