Shop BRADY

Wire Marker Book, Preprinted, Self-Adhesive

  • Mfr # PWM-PK-8
  • Zoro # G0328623

product price: 
$
40.75
/ea

Key Features

Legend
A-Z, 0 to 90, + (Plus), - (Minus), / (Slash)
Color
Black on White
Markers per Card
(2) A to Z,+,-,/,0, (4) 16 to 90, (6) 1 to 15
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWM-PK-8
Zoro #
G0328623
UPC #
662820312086
Country of Origin
United States

Dimensions

Label Width
0.22 in
Label Height
1.56 in
Label Thickness
0.009 in

Details

Item
Wire Marker Book
Legend
A-Z, 0 to 90, + (Plus), - (Minus), / (Slash)
Color
Black on White
Markers per Card
(2) A to Z,+,-,/,0, (4) 16 to 90, (6) 1 to 15
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
Label Type
Preprinted
Background Color
White
Label Material
Vinyl Cloth
No. of Labels
450
Legend Color
Black
Standards
ASTM D 1000; ASTM D 2979
Marker Attachment Style
Repositional Self-Adhesive
Includes
(2) Markers Each A-Z, +, -, /, 0, (4) Markers Each 16-90, (6) Markers Each 1-15
Minimum Operating Temperature
-40 Degrees F
Compatible With
Cables, Wires
Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Permanence
Removable
Label Attachment Style
Repositional Self-Adhesive
RoHS Compliant
Yes
Labels per Card
45
Maximum Operating Temperature
176 Degrees F

Description

Wire Marker Book, Preprinted, Legend - (Minus), /, + (Plus), 0 to 90, A to Z, Color Black on White, Markers per Card (2) A to Z,+,-,/,0, (4) 16 to 90, (6) 1 to 15, Material Vinyl Cloth, Temp. Range -40 Degrees F to 176 Degrees F, Label Width 0.22 in, Label Height 1.56 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 450, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Rolls per Legend Not Applicable, Standards ASTM D 1000; ASTM D 2979

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.