Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3

  • Mfr # PWC-PK-3
  • Zoro # G2421203
product price: 
$
51.15
/ea

Key Features

Legend
No Text
Color
White/Transparent
Markers per Card
60
Material
Vinyl
Temp. Range
-40 Degrees to 158 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWC-PK-3
Zoro #
G2421203
UPC #
662820354017
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
3 in
Label Thickness
0.004 in

Details

Item
Wire Marker Book
Legend
No Text
Color
White/Transparent
Markers per Card
60
Material
Vinyl
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Write-On
Background Color
Transparent/White
Write-On Area
1.00 in W x 0.75 in H
No. of Labels
60
Label Material
Vinyl
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Marker Attachment Style
Self-Laminating
Minimum Operating Temperature
-40 Degrees F
Includes
(60) Write-On Markers
Maximum Operating Temperature
158 Degrees F
Compatible With
Cables, Wires
Label Attachment Style
Self Laminating
Permanence
Permanent
Labels per Card
6
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Shape
Rectangle
RoHS Compliant
Yes

Description

Wire Marker Book, Write-On, Legend (), Color White/Transparent, Markers per Card 60, Material Vinyl, Temp. Range -40 Degrees to 158 Degrees F, Label Width 1 in, Label Height 3 in, Marker Attachment Style Self-Laminating, No. of Labels 60, Write-On Area 1.00 in W x 0.75 in H, Label Material Vinyl, Background Color Transparent/White, Legend Color Not Applicable, Rolls per Legend Not Applicable, Standards ASTM D 1000; ASTM D 2979; UL Recognized

Ratings & reviews