KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Marker, Printd, Repos Self-Adhes, PK25

BRADY| Zoro #: G2415332| Mfr #: WM-1-PK

$42.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on White
Marker Attachment Style: Repositional Self-Adhesive
Markers per Card: 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415332 Mfr #: WM-1-PK
Color: Black on WhiteMarker Attachment Style: Repositional Self-Adhesive
Markers per Card: 36Label Material: Vinyl Cloth
Label Type: PreprintedMaterial: Vinyl Cloth B500
No. of Labels: 900Temp. Range: 175 Degrees F
Legend Color: blackItem: Wire Marker
Legend: 1Background Color: White
Label Width: 0.25"Standards: RoHS Directive compliant to 2005/618/EC MCV
Label Height: 1.50"Country of Origin (subject to change): Mexico

Description

Wire Marker, Solid Number, Label Type Preprinted, Label Width 0.25 In., Color Black on White, Material Vinyl Cloth B500, Label Height (In.) 1.5, Legend 1, Temp. Range (F) 175, Markers per Card 36, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25

Reviews