Wire Markers, Legend 1 to 10, Blk/Wht, PK25, TMXM-1-10-PK
Mfr # TMXM-1-10-PK
Zoro # G4692418
product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns
Key Features
Legend
1 to 10
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TMXM-1-10-PK
Zoro #
G4692418
UPC #
66282090561
Country of Origin
United States
Details
Item
Consecutive Numbers Repeated Fine Wire Marker
Legend
1 to 10
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
Description
Wire Markers,Legend 1 to 10,Blk/Wht,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.