Shop BRADY
See all product information
Create Account
Wire Markers, Legend L3, Black/White, PK25, TWM-L3-PK
- Mfr # TWM-L3-PK
- Zoro # G4688839
product price:Â
$
76.49
/pk of 25, $3.06/ea
Key Features
Legend
L3
Color
Black on White
Material
Vinyl
Temp. Range
-40 Degrees to 212 Degrees F
Label Type
Permanent Adhesive Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWM-L3-PK
- Zoro #
- G4688839
- UPC #
- 66282090742
- Country of Origin
- United States
- Item
- Machine Tool Wire Marker
- Legend
- L3
- Color
- Black on White
- Material
- Vinyl
- Temp. Range
- -40 Degrees to 212 Degrees F
- Label Type
- Permanent Adhesive Label
Description
Wire Markers,Legend L3,Black/White,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.