Wire Sleeve, 3/4 in W, 3/16 in L, HX-094-150-BK-2

  • Mfr # HX-094-150-BK-2
  • Zoro # G9323221
product price: 
$
1,332.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Color
Black ( Matte )
Width
3/4 in
Length
3/16 in
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-094-150-BK-2
Zoro #
G9323221
UPC #
662820820796
Country of Origin
United States

Dimensions

Width
3/4 in
Length
3/16 in
Label Width
3/32 in
Label Height
3/4 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Printer Series Compatibility
BBP72, i7100, THT
Item
Sleeve Label
Color
Black ( Matte )
Background Color
Black
Labels per Roll
5,000
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Tape Format
Die Cut - Tag
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Material
Polyolefin
Compatible Mfr Part Number
R6702-WT
Minimum Service Temperature
-40 Degrees F
Material Properties
Self-Extinguishing
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
R6702-WT
Label Media Format
Precut Roll
Product Type
Sleeve Label
Material Series
B-7642
Minimum Wire Gauge
24 AWG
Label Finish
Matte
Double-Sided Printable
No
Labels per Row
2
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Maximum Wire Gauge
20 AWG
Label Color
Black
Ribbon Color
Red
Number of Labels Included
5,000
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 3/4 in, Label Width 3/32 in, Number of Labels Included 5,000, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.