Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-BK
- Mfr # HX-125-2-BK
- Zoro # G7085872
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Legend
Write On
Color
Black
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
Label Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX-125-2-BK
- Zoro #
- G7085872
- UPC #
- 662820819240
- Country of Origin
- United States
Dimensions
- Label Width
- 1/8 in
- Label Height
- 2 in
- Minimum Wire Diameter
- 0.06 in
- Core Diameter
- 3 in
- Maximum Wire Diameter
- 0.11 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.