Shop BRADY

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-2000-3-BK

  • Mfr # HX-2000-3-BK
  • Zoro # G6762375

product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-2000-3-BK
Zoro #
G6762375
UPC #
662820819578
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
3 in
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in
Core Diameter
3 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Roll
100
Recommended Ribbon
R6702-WT
Labels per Row
1
Label Media Format
Precut Roll
Minimum Wire Gauge
12 AWG
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Self-Extinguishing
Maximum Wire Gauge
8 AWG
Double-Sided Printable
No
Label Finish
Matte
Material Series
B-7642
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
R6702-WT
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Label Color
Black
Ribbon Color
Red
Number of Labels Included
100
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 3 in, Label Width 2 in, Number of Labels Included 100, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.