Shop BRADY

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-150-BK

  • Mfr # HX-250-150-BK
  • Zoro # G7134452

product price: 
$
1,028.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-250-150-BK
Zoro #
G7134452
UPC #
662820819325
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Black ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
1,000
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
R6702-WT
Label Finish
Matte
Label Media Format
Precut Roll
Product Type
Sleeve Label
Labels per Row
1
Material Series
B-7642
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
12 AWG
Material Properties
Self-Extinguishing
Double-Sided Printable
No
For Print Method
Thermal Transfer
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
R6702-WT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink
Label Color
Black
Number of Labels Included
1,000
Indoor/Outdoor Usage
Outdoor
Ribbon Color
Red
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.