Shop BRADY

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-BK

  • Mfr # HX-500-2-BK
  • Zoro # G7132544

product price: 
$
773.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
Black
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
Label Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HX-500-2-BK
Zoro #
G7132544
UPC #
662820819424
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.25 in

Details

Item
Precut Label Roll
Legend
Write On
Color
Black
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Label Material
Polyolefin
Labels per Roll
500
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Material Series
B-7642
Product Type
Sleeve Label
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
6 AWG
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
R6702-Wt
Label Media Format
Precut Roll
Maximum Wire Gauge
1 AWG
Material Properties
Self-Extinguishing
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Labels per Row
1
For Print Method
Thermal Transfer
Double-Sided Printable
No
Recommended Ribbon
R6702-Wt
Minimum Service Temperature
-40 Degrees F
Label Color
Black
Number of Labels Included
500
Ribbon Color
Red
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number R6702-Wt, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-Wt, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.