Write-on Blank Lbls Poly 0.25 in H x 1.5 in W WT 36/CD, 36PK
- Mfr # WOX-46
- Zoro # G522966331
product price:
$
4.49
/pk of 36, $0.12/ea
Sold in multiples of 2 pks for
$8.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOX-46
- Zoro #
- G522966331
- UPC #
- 662820356462
- Country of Origin
- United States
Description
This B-619 polyester material is ideal for use as general purpose high performance labels, barcode labels and IC identification. Has good smudge resistance, solvent resistance and high temperature performance. Leaves no adhesive residue when removed, so is ideal for permanent or temporary applications. Matte finish material with permanent acrylic adhesive. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80° F (27° C) and 60% RH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.